ASS 18-1/2 inch HT cordless tangential impact wrench
For detailed information, other images and documents, please select individual articles from the following table.
ASS 18-1/2 inch HT cordless tangential impact wrench
Very powerful and ergonomic battery-powered impact screwdriver with high torque Suitable for screwdriver diameters up to max. M20.
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
- Max. 610 Nm of torque is ideal for changing tyres, but not suitable for series screw fittings
- Overload protection prevents damage to the motor and battery pack
- Maximum performance with optimal cooling due to the four-pole motor, which provides improved power distribution compared to two-pole motors
- Low weight, high performance and no memory effect of the battery pack due to the lithium-ion technology
- Continuous monitoring of the battery capacity via the state-of-charge indicator on the battery pack
Notice
Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
Application area
Wood/chipboard screws, nut tightening, cylinder screws, screw anchors, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!