Allen key hexagon socket
Allen key hexagon socket long
ALLENKEY-HEXSKT-LONG-3X130
ZEBRA
Art.-no.
071531 19
EAN 4011231734776
Prices for customers after login


Exclusively for trade customers
Register now and access more than 2,000 products
Long version
- Bright nickel-plated
- Chamfered front edges
ISO 2936L (comparable to DIN 911)
Product information
Datasheets(X)
![]() | |
Tip size | 3 mm |
Long-limb dimension (L1) | 129 mm |
Short-limb dimension (L2) | 23 mm |