Welcome to Würth Sri Lanka For trade customers only

Battery-powered angle grinder EWS 18-A, 125 mm disc

Cordless angle grinder EWS 18 A, 125 mm disc
ANGLGRIND-CORDL-(EWS18-A/125MM)-WO.BTRY

Art.-no. 070023601
EAN 4058794429770
Prices for customers after login
Battery-powered angle grinder EWS 18-A, 125 mm disc

Art.-no. 070023601

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Handy battery-powered angle grinder for mobile applications up to a disc diameter of 125 mm. Choose the battery power you need with PICK YOUR POWER.

Optimum power distribution


Similar to all-wheel drive, the four-pole motor distributes power better than with conventional two-pole motor.



Can be operated with only one hand


Flexible applications, even in inaccessible places



Overload and restart protection


Added safety when working



Low weight, high performance battery with no memory effect


Li-ion technology



Continuous monitoring of the battery capacity


Charge status indicator on battery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

EWS 18-A/125 MM

Thread type x spindle-thread diameter

M14

Nominal voltage

18 V/DC

Max. idle speed

10000 rpm

Max. cutting disc diameter.

125 mm

Weight of machine without rechargeable battery

1.65 kg

Rechargeable battery/battery capacity

0 Ah

Battery-powered angle grinder EWS 18-A, 125 mm disc including:
Angle grinder protective panel on both sides WSH 230
1 x
Angle grinder protective panel on both sides WSH 230

PROTCOV-F.ANGLGRIND-(EWS 18-A 125 MM)

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
Handle
1 x
Handle

AUXILIARY HANDLE

Quantity: 1 x
Face wrench
1 x
Face wrench

PIN-TYPE WRENCH

Quantity: 1 x
Clamping flange
1 x
Clamping flange

CLMPFLG-(2 605 703 014)

Quantity: 1 x
System case 8.4.2
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(EWS 18-A)-(8.4.2)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Power pack LI-CV 18 V with charger and 2 x batteries

POWERPACK-(LI-CV)-18V-2X5AH

Two powerful and robust batteries and a charger in each box.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information