Welcome to Würth Sri Lanka For trade customers only
Cordless angle grinder EWS 18-A, 125 mm disc
Cordless angle grinder EWS 18-A, 125 mm disc - 1
Cordless angle grinder EWS 18-A, 125 mm disc - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cordless angle grinder EWS 18-A, 125 mm disc

Handy cordless angle grinder for mobile applications up to a disc diameter of 125 mm. Choose the battery pack power you need with PICK YOUR POWER.

See product details

Available in 1 version
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
Optimum force distribution


Similar to four-wheel drive, the four-pole motor distributes power better than a conventional two-pole motor.



One-handed operation possible


Flexible application options, even in hard-to-reach places



Overload and accidental restart safeguard


Added safety when working



Low-weight, high-performance battery pack with no memory effect


Lithium-ion technology



Continuous monitoring of the battery capacity


State-of-charge indicator on the battery pack