Bike chain spray
CHNLUB-BIKE-SPRAY-200ML
Register now and access more than 2,000 products
- Transparent, high-pressure-resistant, adhesive lubricant
- Prevents running noise and wear
- Forms a fast-drying, tough-elastic lubricating and protective film
- Perbunan O-rings are not attacked
- Resistant to water, water vapor, acids and alkalis
- Protects against corrosion
- Targeted dosage possible even in hard-to-reach places
- Can also be applied with running machines because the hands always remain outside of the hazardous area
Shortly after being sprayed on, the product forms a highly effective, wax-based lubricating film, thereby ensuring optimum corrosion protection.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result.
Datasheets(X)
Suitable for the lubrication of fast rotating elements, such as chains and chain wheels, open gearwheels, toothed racks, slide rails, cog rollers, wire cables etc.
Contents | 200 ml |
Min. short-term temperature resistance | 65 °C |
Weight of content | 200 g |
Max. temperature conditions | 65 °C |
Acid-free | Yes |
Min. flashing point | 65 °C |
Density | 0.702 g/cm³ |
Density conditions | at 20°C |
Kinematic oil basis viscosity | 32 cSt |
Pour point | 65 °C |
Conditions to maintain shelf life from production | at max. 50°C |
Material compatibility | Non-ferrous heavy metals |
Conditions for viscosity of oil basis | at 20°C |
Min. temperature conditions | 25 °C |
Colour | Yellow |
Max. short-term temperature resistance | 65 °C |
Shelf life from production | 36 Month |
Solid-lubricant proportion | 95 % |