Welcome to Würth Sri Lanka For trade customers only
Bike chain spray
Bike chain spray - 1
Bike chain spray - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bike chain spray

Lubricates and provides long-lasting care for motorcycle and other chains.

See product details

Available in 2 versions
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
  • Transparent, high-pressure-resistant, adhesive lubricant

  • Prevents running noise and wear

  • Forms a fast-drying, tough-elastic lubricating and protective film

  • Perbunan O-rings are not attacked

  • Resistant to water, water vapor, acids and alkalis

  • Protects against corrosion

  • Targeted dosage possible even in hard-to-reach places

  • Can also be applied with running machines because the hands always remain outside of the hazardous area
Notice

Shortly after being sprayed on, the product forms a highly effective, wax-based lubricating film, thereby ensuring optimum corrosion protection.


The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result.