Welcome to Würth Sri Lanka For trade customers only

Bit bars C 6.3 (1/4) 25mm (Hex, Triple Square) 10 Pc REDSTRIPE

BIT-MIX-SET-1/4IN-25MM-HEX/XZN-10PCS

Art.-no. 5764625210

EAN 4068362003462

Individual price display after login
Bit bars C 6.3 (1/4) 25mm (Hex, Triple Square) 10 Pc REDSTRIPE

Art.-no. 5764625210

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Versatile 10-piece drive bit set for precise and reliable fastening with hex and triple square profiles, perfect for a range of applications.
  • Material - Made from S2 steel for high durability and shock resistance.

  • Drive - 1/4 inch (6.3mm)

  • Drive Type - Hex and Triple Square for specific screw heads.

  • Length - 25 mm to meet general applications.

  • Surface coating—Zinc plated and black passivation helps corrosion resistance.

  • Marking - Laser etched size and Art number.

  • Suitable holders.
Notice
  • Never apply excessive torque.

  • Avoid using standard bits in impact drivers as they may snap or wear quickly.

  • Ensure proper type and size of drive bits and avoid worn-out bits to cause slipping, deformation, or damage to the fasteners.

DIN 3126, ISO 1173, C 6.3

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for moderate torque applications to drive screw or fasteners, such as repair of automotive and motorcycle, assembly of furniture, etc.

Instructions
  • Always wear hand gloves.

  • Avoid oily or greasy drive bits to prevent slipped during applications.

Drive

1/4 inch

Number of pieces in assortment/set

10 PCS

Length

25 mm

Width

84 mm

Height

9.7 mm

Included in delivery

HEX2, 2.5, 3, 4, 5, 6, 7, 8; MZN4, 5, 6.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information