Bit bars E 6.3 (1/4) 50mm (TS) 10 Pc REDSTRIPE
BIT-MIX-SET-1/4IN-50MM-TT/TX-10PCS
Art.-no. 5764650110
EAN 4068362003523
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Versatile 10-piece bit assortment for precise and durable performance in various TS applications.
- Material - Made from S2 steel for high durability and shock resistance.
- Drive - 1/4 inch (6.3mm)
- Drive Type - TS for specific screw heads.
- Length - 50 mm to meet general applications.
- Surface coating—Zinc plated and black passivation helps corrosion resistance.
- Marking - Laser etched size and Art number.
- Suitable holders.
Notice
- Never apply excessive torque.
- Avoid using standard bits in impact drivers as they may snap or wear quickly.
- Ensure proper type and size of drive bits and avoid worn-out bits to cause slipping, deformation, or damage to the fasteners.
DIN 3126, ISO 1173, E 6.3
Product information
Datasheets(X)
Application area
Ideal for moderate torque applications to drive screw or fasteners, such as repair of automotive and motorcycle, assembly of furniture, etc.
Instructions
- Always wear hand gloves.
- Avoid oily or greasy drive bits to prevent slipped during applications.
Drive | 1/4 inch |
Number of pieces in assortment/set | 10 PCS |
Length | 50 mm |
Width | 84 mm |
Height | 9.7 mm |
Included in delivery | TX6, 7; TT8, 10, 15, 20, 25, 27, 30, 40. |