Welcome to Würth Sri Lanka For trade customers only

Bit bars E 6.3 (1/4) 70mm (SL,PH, PZ) 10 Pc REDSTRIPE

BIT-MIX-SET-1/4IN-70MM-SL/PH/TX-10PCS

Art.-no. 5764670110

EAN 4068362003530

Individual price display after login
Bit bars E 6.3 (1/4) 70mm (SL,PH, PZ) 10 Pc REDSTRIPE

Art.-no. 5764670110

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Versatile 10-piece drive bits assortment with a variety of SL, PH, and TX sizes, ideal for a wide range of fastening applications.
  • Material - Made from S2 steel for high durability and shock resistance.

  • Drive - 1/4 inch (6.3mm)

  • Drive Type - Slotted, PH, Pze for specific screw heads.

  • Length - 70 mm to meet general applications.

  • Surface coating—Zinc plated and black passivation helps corrosion resistance.

  • Marking - Laser etched size and Art number.

  • Suitable holders.
Notice
  • Never apply excessive torque.

  • Avoid using standard bits in impact drivers as they may snap or wear quickly.

  • Ensure proper type and size of drive bits and avoid worn-out bits to cause slipping, deformation, or damage to the fasteners.

DIN 3126, ISO 1173, E 6.3

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for moderate torque applications to drive screw or fasteners, such as repair of automotive and motorcycle, assembly of furniture, etc.

Instructions
  • Always wear hand gloves.

  • Avoid oily or greasy drive bits to prevent slipped during applications.

Drive

1/4 inch

Number of pieces in assortment/set

10 PCS

Length

70 mm

Width

84 mm

Height

9.7 mm

Included in delivery

SL0.8x4.0, 1.0x5.5, 1.2x8.0; PH1, 2; TX15, 20, 25, 27, 30.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information