Welcome to Würth Sri Lanka For trade customers only

Flap disc for steel and stainless steel Red Stripe

Lamella flap disc corundum REDSTRIPE
FLPDISC-NC-CLTH-DOMED-BR22,23-G60-D115

Art.-no. 0579580316

EAN 4053479132266

Prices for customers after login
Flap disc for steel and stainless steel Red Stripe

Art.-no. 0579580316

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
  • Optimum grinding capacity with long service life

  • High break resistance

  • Meets the maximum safety requirements in accordance with the EN13743 European standard

  • Calcined alumina abrasive cloth

  • Glass fabric backing disc
EN13743
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

Diameter (Ø)

115 mm

Bore hole

22.23 mm

Grid size

60

Design

Domed

Material of carrier disc

Glass fabric

Max. rotation speed

13300 rpm

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information