Break-off blades SK2
Snap-off blade, plain, SK 2
BLDE-KNFE-BREAKOFF-L100MM-W18MM
Art.-no.
071566 057
EAN 4050641573483
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Material: SK2 Steel
- Easy break-off function
Product information
Datasheets(X)
Blade length | 100 mm |
Blade width | 18 mm |
Thickness of blade | 0.4 mm |
Materiale | Steel |