Welcome to Würth Sri Lanka For trade customers only

Car windscreen wiper Flatblade Pro I

Car windscreen wiper Flatblade Pro I
WSCRNWPR-CAR-FLATBLADE-PROI-380MM-1PCE

Art.-no. 0848333380
EAN 4062856533206

Prices for customers after login
Car windscreen wiper Flatblade Pro I

Art.-no. 0848333380

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Suitable for vehicles with OE fittings or hook attachments

Easy to install


  • "Click in" function

  • The adapters are numbered for quicker identification


Optimum properties, even at high speeds (>130 km/h)


  • Symmetrical spoiler

  • Nano coating


Good wind resistance


Slim design allows a good fit to the windscreen



Refillable


Replacement rubber can be easily changed



Includes one adapter each of 1-6 (adapter 1 pre-installed for hook)

Notice

Looking for the right windscreen wiper for your vehicle? The windscreen wiper finder will help you! This is available at www.wuerth.de/scheibenwischer

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for retrofitting new "Flatblade" jointless wiper blade technology onto older vehicles

  • Suitable for direct fitting on younger vehicles that are already factory-fitted with wiper arms featuring the new wiper blade technology

  • Suitable for OE and conventional applications

  • Can be mounted on both the driver side and passenger side

  • Can be used for synchronous and asynchronous wiper systems and for right-hand and left-hand drive cars

Type description

FLATBLADE PRO I

Length

380 mm

Length in inches

15 in

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rubber blade refills, flat, cars For cars with flat-blade technology

BLDE-WSCRNWPR-FLAT-CAR-L750MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information