Welcome to Würth Sri Lanka For trade customers only

Charger, 18 V

Charger 18 Volt
CHRG-LIION-18V-1HOUR

Art.-no. 5717901418

EAN 4046777767193

Individual price display after login
Charger, 18 V

Art.-no. 5717901418

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

60-minute charger for 18 V machines
NoticeSuitable for use with battery 1700 200 541
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

18V Charger for 18V Keyang power tools

Suitable batteries

18 Volt

Cable length

1.8 m

Length

210 mm

Width

100 mm

Height

80 mm

Power output

54 W

Charging time

60 min

Product weight (per item)

305.000 g

Nominal voltage

230 V/AC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information