Welcome to Würth Sri Lanka For trade customers only

Chipping hammer CH 5-SE

CHPNGHAM-EL-(CH 5-SE)

Art.-no. 5717015011

EAN 4058794097498

Individual price display after login
Chipping hammer CH 5-SE

Art.-no. 5717015011

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Lightweight chipping hammer with anti-vibration system.

Excellent power/weight ratio


  • Impact energy 7.5 Joules with a weight of only 5 kg

SDS-max system


  • Easy to use thanks to tool-free tool changes, automatic tool lock system and maximum energy transfer efficiency

Variable locking system


  • Optimized working angle for the best chipping position

Auxiliary handle 360°


  • Increased operating comfort due to the wide range of positions

Ergonomically shaped soft grip


  • Maximum chipping comfort in a wide range of positions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1050 W

Power output

630 W

Impact rate

3500 rpm

Tool holding device

Suitable for SDS-max

Impact energy

7.5 J

Weight of machine

5.4 kg

Cable length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information