For detailed information, other images and documents, please select individual articles from the following table.
Chipping hammer CH 5-SE
Lightweight chipping hammer with anti-vibration system.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Excellent power/weight ratio
- Impact energy 7.5 Joules with a weight of only 5 kg
SDS-max system
- Easy to use thanks to tool-free tool changes, automatic tool lock system and maximum energy transfer efficiency
Variable locking system
- Optimized working angle for the best chipping position
Auxiliary handle 360°
- Increased operating comfort due to the wide range of positions
Ergonomically shaped soft grip
- Maximum chipping comfort in a wide range of positions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!