Combination wrench, angled
Combination wrench, angled, others
COMBIWRNCH-ANGLD-SHORT-WS17
Art.-no. 575430117
EAN 4053479496641
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 2,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Width across flats | 17 mm | 
| Length (L) | 210 mm | 
| Ring thickness (a1) | 9.6 mm | 
| Thickness of jaw (a2) | 6.8 mm | 
| Width of jaws (outside) (b) | 35.2 mm | 
| External diameter of ring (d) | 25.3 mm | 
| Material | Chrome-vanadium steel | 
| Surface | Chrome/ nickel plated | 
 
