Combination wrench, angled
Combination wrench, angled, others
COMBIWRNCH-ANGLD-SHORT-WS18
Art.-no. 575430118
EAN 4053479496658
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 2,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
Width across flats  | 18 mm  | 
Length (L)  | 220 mm  | 
Ring thickness (a1)  | 10.1 mm  | 
Thickness of jaw (a2)  | 7.2 mm  | 
Width of jaws (outside) (b)  | 37.5 mm  | 
External diameter of ring (d)  | 27.2 mm  | 
Material  | Chrome-vanadium steel  | 
Surface  | Chrome/ nickel plated  |