Combination wrench assortment, short type
Combination wrench assortment short POWERDRIV
COMBIWRNCH-SORT-FOAM-RACING-26PCS
ZEBRA
Art.-no.
0965900952
EAN 4053479379500
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Metric DIN 3113A/ISO 3318/7738
- Drive: Ring end POWERDRIV®, bi-hexagonal
- Material: Chromium-vanadium steel
- Surface: Chrome-plated, heads and ring polished
- Geometry: Ring end angled 15°, jaw angle 15°
Product information
Datasheets(X)
Number of pieces in assortment/set | 26 PCS |
Included in delivery | 6,7,8,9,10,11,12,13,14,15,16,17,18,19,20,21,22,23,24,25,26,27,28,29,30,32 mm |
Min./max. width across flats | 6-32 mm |