Combination wrench offset elliptical REDSTRIPE
Combination wrench offset elliptical REDSTRIPE
COMBIWRNCH-OFFSET-ELLIPTICAL-29MM
Art.-no.
575421129
EAN 4068362004865
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 29 mm |
Length (L) | 394 mm |
Ring thickness (a1) | 18 mm |
Thickness of jaw (a2) | 11.2 mm |
Width of jaws (outside) (b1) | 61.5 mm |
External diameter of ring (d) | 43.7 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |