Welcome to Würth Sri Lanka For trade customers only

Cutting disc for stainless steel Basic

Cutting disc for stainless steel basic
CUTDISC-GREEN-A2-SR-TH1,0-BR16,0-D105MM

Art.-no. 0669231051

EAN 4045989898633

Individual price display after login
Cutting disc for stainless steel Basic

Art.-no. 0669231051

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

High-performance standard disc with good performance values
  • Synthetic resin-bonded, fibre-reinforced standard cutting discs

  • High degree of resistance to breakage

  • Free of iron, chlorine and sulphur (≤ 0.1%)
Notice

Storage: Dry, at 20°C room temperature. Always wear appropriate protective clothing during operation. Always use an appropriate protective cover when performing cutting work. Only use undamaged discs. Do not jam/tilt the discs during cutting — increased risk of breakage! Ensure proper contact pressure. Always clamp cutting discs (straight design) with the metal ring toward the machine.

Complies with the most stringent safety requirements of European Standard EN 12413.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cutting of metal sheets, pipes, profiles, armouring iron etc.

Versatility (points system)

2 of 4 points

Service life (points system)

2 of 4 points

Cutting ability (point system)

2 of 4 points

Cut quality (point system)

2 of 4 points

Diameter x thickness

105 x 1.0 mm

Bore hole

16 mm

Design

Straight

Max. rotation speed

14550 1/min

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information