DOUBLE OPEN-ENDED WRENCH - FLAT Elliptical
DBOPNENDSPN-ELLIPTICAL-WS25X28
Art.-no. 5754204258
EAN 4068362005176
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Durable double open-ended wrench made of high-quality chrome vanadium steel with a matt chrome-plated surface for excellent corrosion resistance and a professional finish.
- Constructed from chrome-vanadium steel, the wrench boasts exceptional strength and durability, ideal for demanding applications in automotive, industrial, and construction environments.
- Enhanced resistance to rust and corrosion ensures long-lasting reliability, even under tough working conditions.
- Features a matte chrome-plated surface that provides a sturdy grip while offering extra resistance to oils, greases, dirt, cement, and solvents.
- 15-degree angled wrench heads allow for increased movement and a larger turning arc in confined spaces, improving efficiency when working in tight areas.
- Wide and clearly visible size markings enable quick identification, saving time by making it easy to select the correct tool from your kit.
Product information
Datasheets(X)
Width across flats | 25 x 28 mm |
Length (L) | 272 mm |
Thickness of jaw (a) | 8.3 mm |
External dimension of wrench head (b1) | 52.4 mm |
External dimension of wrench head 2 (b2) | 58.3 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |