Welcome to Würth Sri Lanka For trade customers only

Plastic repair system Smilerepair REPLASTeasy

Plastic part repair Smilerepair REPLASTeasy
REPSYS-PLA-ADHESIVESET

Art.-no. 08935000
EAN 4045989329717
Prices for customers after login
Plastic repair system Smilerepair REPLASTeasy

Art.-no. 08935000

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For professional repair of all kinds of plastic components
  • A solvent-free adhesive for virtually any type of plastic

  • Hardens quickly

  • Outstanding chemical resistance to liquids such as benzine, numerous lubricant oils and ethyl acetate

The usage instructions are recommendations based on the tests we have conducted and our experience. Conduct your own tests prior to any use. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee the consistent quality of our products. We reserve the right to carry out technical amendments and develop our products further.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Bumpers, spoilers, radiator grilles, cladding, plastic holders and plastic technical components

Plastic repair system Smilerepair REPLASTeasy including:
Double cartridge gun for 50 ml 1:1/1:2
1 x
Double cartridge gun for 50 ml 1:1/1:2

DUALCARTGUN-PREMIUM

Description: Gun for double cartridges with mixing ratio 1:1 and 1:2
Quantity: 1 x
Adhesive for plastics REPLAST<SUP>®</SUP> Easy Superfast
2 x
Adhesive for plastics REPLAST® Easy Superfast

ADH-PLA-2C-SUPERFAST-50ML

Description: For REPLAST® Easy plastic repair sets
Quantity: 2 x
Static mixing tube
25 x
Static mixing tube

STATSTATMIXTUB-ADH-2C

Description: For 2C plastic adhesive
Quantity: 25 x
REPLAST plastic cleaner
1 x
REPLAST plastic cleaner

REPSYS-PLA-CLEANER-500ML

Description: Effortless and thorough cleaning
Quantity: 1 x
REPLAST Plastic primer
1 x
REPLAST Plastic primer

REPSYS-PLA-PRIMER-200ML

Description: Adhesive primer for most common plastics
Quantity: 1 x
2 x
REPLAST® Easy Fast plastic adhesive

ADH-PLA-2C-FAST-50ML

Description: For REPLAST® Easy plastic repair system
Quantity: 2 x
REPLAST<SUP>®</SUP> Easy Universal plastic adhesive
2 x
REPLAST® Easy Universal plastic adhesive

ADH-PLA-2C-UNIVERSAL-50ML

Description: For REPLAST® Easy plastic repair system
Quantity: 2 x
Reinforcement tape
1 x
Reinforcement tape

REPSYS-PLA-REINFORCEMENTTAPE-3,5M

Description: Special fabric tape for the quick repairs of tears and holes with REPLAST plastic adhesives.
Quantity: 1 x
Contour film
1 x
Contour film

REPSYS-PLA-OUTLINEFOIL-3,5M

Description: Special contour film for modelling REPLAST plastic glue
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information