Disposable nitrile glove, extra strong
Disposable gloves nitrile extra strong
PROTGLOV-NITRILE-EXTRASTRONG-XL
Art.-no.
0899470410
EAN 4049557873947
Prices for customers after login




Exclusively for trade customers
Register now and access more than 2,000 products
Hard-wearing disposable gloves with excellent chemical protection
- Powder-free
- Food-tested
- Silicone-free manufacturing process
- Roughened surface ensures a good grip
- In practical disposable dispenser
Application area
- Chemical industry
- Food industry and catering
- Electronics and computer industry
- Laboratory and research facilities
- Cleaning and maintenance
- Product protection and printing industry
Colour | Blue |
Size | XL |
Material | Nitrile |
Interior finish | Powder-free, Chlorinated |
Standards | EN 374, EN 388, EN 420 |
Category | III |
Length | 300 mm |
Material thickness | 0.20 mm |
Tolerance, material thickness (+/-) | 0.01 mm |
Design | Extra strong |
Product information
Datasheets(X)