Dry sanding disc 15-hole
Veh. san. disc hook loop fast. REDSTRIPE dust free
DSPAP-HOKLP-15HO-P150-D150MM
Art.-no. 0577363015
EAN 4053479365954
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
High removal rate, long service life and highly flexible
High stock removal with good finish
Ideal for sanding large areas
Can be used for a universal range of applications and materials
- Sanding of coatings and impurities
- Sanding uneven edges of repaired surfaces
- Smoothing and fine sanding of body and primer fillers
- Keying of old and new varnishes
Specification:
- B-paper
- Grit: Semi-friable aluminium oxide
- Coating: Electrostatic open
- 15 hole for multi type machine pad applications
Product information
Datasheets(X)
Application area
- Sanding of fillers, polyester and glass fibre reinforced plastic
- Shaping of primer filler
- Scuffing of lacquers
- Sanding new components and work primers
- Sanding out feather edges, rust spots and stone chips
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | 150 |
Hole pattern | 15-hole |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide (electro corundum) |