Dry sanding disc Price & Performance
Veh. sandpaper disc hook a. loop fast. REDSTRIPE
DSPAP-HOKLP-6HO-P180-D150MM
Art.-no. 0577333018
EAN 4053479668734
Register now and access more than 2,000 products
Manufactured in aluminum oxide
Durable and tough material for a greater material removal
High grade quality paper backing with synthetic resin bonding
Good load capacity even at edges, no easy tearing and long service life
Homogeneous sanding pattern
Uniform finish provides a very good pre-paint condition
Balanced distribution of the grains
The space between grains provides dust a place to go so that the paper doesn’t clog as readily.
Hole ventilation pattern
Full-surface extraction with low clogging and long service life
Datasheets(X)
Ideal for sanding large areas.
Can be used for a universal range of application and materials
- Sanding of filler/polyester/glass fibre reinforced plastic
- Shaping of primer filler
- Scuffing of lacquers
- Sabding new components, work primers
- Sanding out feather edges, rust spots and stone clips
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | 180 |
Hole pattern | 6-hole |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide (electro corundum) |