E 6.3 PZ bit (1/4 inch) C 6.3 PZ bit (1/4 inch) REDSTRIPE
BIT-PZ2-1/4IN-L25MM
Art.-no. 5764625302
EAN 4099618830334
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Precise and durable PZ bit with REDSTRIPE design, ideal for imperial fasteners and compact tasks.
- Engineered for precision and reliability, this bit is designed specifically for Pz screws, ensuring a secure and accurate fit with minimal gauge clearance.
- The high-grade S2 steel construction provides exceptional strength and durability, making it ideal for demanding applications.
- The black passivation surface finish offers outstanding resistance to rust, extending the bit’s lifespan even in challenging environments.
- The non-magnetic design ensures safe usage around sensitive electronics, eliminating the risk of magnetic interference.
- Fast and convenient identification of type and size is made possible, helping you work efficiently in various tasks.
- Versatile and robust, this bit is suitable for threaded bolts, wood screws, and tapping screws with commonly used diameters.
- Compatible with both hand and power tools, the 1/4 inch hexagon shank fits seamlessly into most standard mounts on screwdrivers, electric tools, and cordless devices.
- The grooves in the shank provide a secure hold inside the tool, ensuring a stable and reliable performance during operation.
Product information
Datasheets(X)
Tip size | PZ2 |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |