E 6.3 TX bit w ho.(1/4 inch) E 6.3 (1/4 inch) TX with hole REDSTRIPE
BIT-TX25-HO-1/4IN-L70MM
Art.-no. 5764670670
EAN 4099618822162
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Long Bit for all common TX with hole screw sizes
- High rust resistance is achieved with the durable black passivation surface finish.
- Manufactured from high-grade S2 steel for excellent durability and long-lasting performance.
- Non-magnetic design ensures precise control and eliminates risks to sensitive electronics.
- Effortlessly identify type and size, making work faster and more efficient.
- Low gauge clearance ensures a precise and tight fit, reducing the risk of damage to screws.
- This robust bit is versatile and compatible with a variety of screw types, including threaded bolts, wood screws, and tapping screws, used in the most common diameters.
- Compatible with both hand and power tools, featuring a universal 1/4 inch hexagon shank.
- The grooves in the shank ensure a secure hold in screwdrivers with bit chucks, electric screwdrivers, and cordless screwdrivers.
Product information
Datasheets(X)
Tip size | TX25 |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 70 mm |
Material | S2 |