Two-layer top coat
LAC-COATSYS-2-(80-M200K)-ORANGE-0,5L
Art.-no. 1554777559
EAN 4058794184211
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Chemical basis | Polyurethane acrylic |
Contents | 0.5 l |
Weight of content | 0.56 kg |
Smell/fragrance | Characteristic |
Colour | Orange |
Gloss level | Matt |
Viscosity/consistency | Liquid |
Conditions for drying time | at 23°C |
Max. temperature resistance | 50 °C |
Density | 1.119 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 10 % |
Shelf life from production | 60 Month |