Welcome to Würth Sri Lanka For trade customers only

Engine cleaner additive

ADD-ENGCLNR-CONC-(LBW1000)-1LTR

Art.-no. 0890023002

EAN 4046777997958

Individual price display after login
Engine cleaner additive

Art.-no. 0890023002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

1 l

Colour

Light yellow

Smell/fragrance

Characteristic

Chemical basis

Mix of organic solvents

Shelf life from production

24 Month

Density

0.79 g/cm³

Min. flashing point

69 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information