TIPP® Smartlock 2 GS pipe clamp includes quick-release closure
Pipe clamp TIPP Smartlock 2 GS with rubber insert
PIPCLMP-SMARTLOCK/2GS-M8/M10-(48-56)



Register now and access more than 2,000 products
- Two locking screws for improved adjustment to pipe dimensions
- Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting
- Protection against loss of screws due to the locking notches on both sides
- Hexagon head clamping screws (AF 10 mm) and additional inside drive
- M6 x 25 mm up to a clamping range of 26-28 mm, M6 x 30 mm for all other sizes
- Profile rubber gives the pipes special sliding properties during pre-assembly
- B2 fire rating, does not form burning droplets
- M8/M10 combination nut connection, AF 13 mm, welded at four points
- Contributes to sound insulation for DIN 4109
Our Cradle to Cradle Certified products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and harmful substance content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
For fastening pipes in domestic and heating system installations.
![]() | |
Min./max. grip range (ØD) | 48-56 mm |
Permissible load | 1.5 kN |
Fire protection certified | Yes |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.5 mm |
Material | Steel |
Min./max. temperature resistance | -40 to 120 °C |
Weight | 91 g |
Length (L) | 92 mm |
Material of sound insulation | EPDM - Ethylene propylene diene terpolymer natural rubber |
Suitable for DIN EN 10255 steel pipe | 1 1/2 inch |
Halogen-free | Yes |
Silicone-free | Yes |
Surface | Zinc plated |
Sustainability | Resources, Pollutants / Emissions |

PIPCLMP-SMARTLOCK-2GS-SORT-105PCS-SYSKO
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units