Welcome to Würth Sri Lanka For trade customers only

FOLDING TOOL SET - 66 PCS

TLBOX-3LEVEL-EQUIPPED-450MM-66PCS

Art.-no. 5964450066

EAN 4068362371899

Individual price display after login
FOLDING TOOL SET - 66 PCS

Art.-no. 5964450066

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Compact and versatile 66-piece folding tool set, designed for efficient storage and easy transport.
  • A comprehensive assortment of tools designed to handle a variety of tasks with ease and versatility.

  • The compact design ensures all 66 pieces are neatly organized for efficient use and accessibility.

  • Durable, robust steel construction offers exceptional strength and impact resistance, built to withstand demanding environments.

  • Features a systematic two-tier design that facilitates organized storage with multiple trays for small parts, fasteners, or hand tools, alongside a spacious base compartment for larger items.

  • Equipped with a cantilever flip-top lid operating on riveted metal connectors, ensuring smooth and reliable single-handed operation for easy access to all compartments.

  • Enhanced security with an integrated lock hole, compatible with standard padlocks (lock not included), to protect contents from unauthorized access.

  • Dual ergonomic handles provide a comfortable and balanced grip for effortless portability, folding neatly to the sides when the box is open, ensuring unobstructed access to contents.

  • Long-lasting powder-coated finish enhances corrosion resistance, protecting against moisture and wear while ensuring an easy-to-maintain surface.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

66 PCS

Length x width x height

450 x 200 x 200 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information