Diamond cutting disc CONSTRUCTION SITE
CUTDISC-DIA-SEG-1,8-H8,5-BR22,23-D125
Art.-no. 0668152125
EAN 4053479365275
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
The robust diamond cutting disc with high performance values
- Optimum cutting capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- For use at construction site with changing materials
NoticeDiamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
Separate larger workpiece cross-sections into several sections (swing cut)
Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
The direction arrow on the disc must match the machine's direction of rotation
Must not be used for lateral grinding
Use the appropriate protective guard
Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
Separate larger workpiece cross-sections into several sections (swing cut)
Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
The direction arrow on the disc must match the machine's direction of rotation
Must not be used for lateral grinding
Use the appropriate protective guard
Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
- EN 12413 European standard
Product information
Datasheets(X)
Application area
Construction Site
Old concrete, washed concrete, clinker bricks, interlocking paving stones, concrete piping, poroton bricks.
Instructions
Segmented
For dry and wet cutting.
Versatility (points system) | 2 of 4 points |
Service life (points system) | 1 of 4 points |
Cutting speed (point system) | 2 of 4 points |
Cut quality (point system) | 1 of 4 points |
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Segment height | 8.5 mm |
Segment thickness | 1.8 mm |
Number of segments | 10 PCS |
Segment connection | Sintered |
Max. rotation speed | 12250 rpm |
Max. circumferential speed | 80 m/s |