Filling appliance for lubricant
FILR-LUB-PNEUMATIC-PUMP-13KG
Art.-no. 09860100
EAN 4099618122606
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Material | Structural steel, 1.0037 |
Material of piston | Brass |
Material of gasket | Rubber |
Suitable for inner diameter of grease bucket | 300-335 mm |
Lid diameter | 370 mm |
Height | 850 mm |
Product weight (per item) | 12.500 kg |