Welcome to Würth Sri Lanka For trade customers only

Flap disc for steel and stainless steel Red Stripe

FLPDISC-NC-CLTH-SR-BR16,00-G120-D100MM

Art.-no. 0579580501

EAN 4053479817651

Individual price display after login
Flap disc for steel and stainless steel Red Stripe

Art.-no. 0579580501

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
  • Optimum grinding capacity with long service life

  • High break resistance

  • Meets the maximum safety requirements in accordance with the EN13743 European standard

  • Calcined alumina abrasive cloth

  • Glass fabric backing disc
NoticeUse appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.

Clear and correct disc storage

Dry, at +20°C room temperature
Complies with the most demanding safety requirements of European Standard EN 13743
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

Diameter (Ø)

100 mm

Bore hole

16.00 mm

Grid size

120

Design

Straight

Material of carrier disc

Glass fabric

Max. rotation speed

12100 rpm

Material of abrasive medium

Aluminium oxide (corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information