Welcome to Würth Sri Lanka For trade customers only

Halogen bulb

Halogen bulb commercial vehicle Basic
BULB-H1-P14,5S-24V-70W

Art.-no. 07207112

EAN 4045989962310

Individual price display after login
Halogen bulb

Art.-no. 07207112

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Proven quality
  • Very good value for money

  • Long service life and more light with high vibration resistance

  • Suitable for the most demanding applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Commercial vehicles

Type description

H1

Nominal voltage

24 V/DC

Socket designation

P14,5s

Power rating

70 W

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information