Halogen bulb
Halogen bulb vehicle Basic
BULB-M5-(P15D-25-3)-12V-30/30W
Art.-no. 0720710131
EAN 4050641549990
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Proven quality
Product information
Datasheets(X)
Application areaCar
Type description | H6M |
Nominal voltage | 12 V |
Socket designation | BA20d |
Power rating | 30 W |
Approval | E13 27 R 04 4013 |