Hand tap set HSS, DIN 352 3 pieces
Hand tap set HSS DIN 352, 3 pieces
HNDTAP-SET-DIN352-HSS-M3-3PCS
Art.-no. 06393
EAN 4011231531665
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Consisting of a taper tap (form A), a second tap (form D) and third tap (form C) for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Product information
Datasheets(X)
Number of pieces in assortment/set | 3 PCS |
Type description | Hand tap set |
Standards | DIN 352 |
Thread type x nominal diameter | M3 |
Pitch | 0.5 mm |
Length | 40 mm |
Thread length (metric thread) | 11 mm |
Shank diameter | 3.5 mm |
Size of square | 2.7 mm |
Core hole diameter | 2.5 mm |
Material | HSS |
Hand tap set HSS, DIN 352 3 pieces including:
1
x
Description:
M3 x 0.5
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity:
1
x
1
x
Description:
M3 x 0.5
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity:
1
x
1
x
Description:
M3 x 0.5
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!