Welcome to Würth Sri Lanka For trade customers only

High-gloss polish P20 Plus

High-gloss polish P20 plus
POL-(HIGHGLOSS PLUS)-P20-5KG

Art.-no. 0893150025

EAN 4049557081304

Individual price display after login
High-gloss polish P20 Plus

Art.-no. 0893150025

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Medium-abrasive high-gloss polish for efficient paint preparation

Specifically tailored powder consistency made from aluminium oxide


  • Moderate surface removal rate and very high gloss level

  • Effortlessly removes sanding grooves from a grain of P2000 upwards


Thick consistency


  • Polish does not splash

  • Economical

  • Low dust formation

  • No laborious re-cleaning of adjacent areas


Can be applied manually and by machine



For conventional and scratchproof paint types



Suitable for use on used and new paint surfaces



Silicone-free

Notice

Due to its chemical composition, this polishing agent is safe when used as intended.



In order to achieve an optimum surface without micro-scratches, high-gloss polish plus must not be mixed with other polishes or solvents. Otherwise any warranty is void.



At storage temperatures preferably between 15-25°C, the original containers can be stored for 24 months. Protect containers from frost and direct sunlight during storage and transport.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Medium-abrasive high-gloss polish for efficient paint preparation, traces of grinding and scratches on used paints, as well as for removing defective areas on hardened repair top coats. Paintwork preparation: Traces of grinding and scratches, refurbishment of used vehicles. Painted surfaces in the automotive, nautical or wood sectors. (solvent-based paints, one-component and multi-component systems, water-based paints, powder paints, scratch-resistant clear lacquers). Not for matt paints.

Instructions

Shake well before use. Moisten the surfaces of the selected polishing disc evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Apply a certain pressure at 1500-2000 rpm, process the surface until grinding traces or paint imperfections have been removed. Work in sections! Remove residual polish with a microfibre cloth.

Weight of content

5 kg

Chemical basis

Water, hydrocarbon

Smell/fragrance

Characteristic

Colour

Light yellow

Density

1.02 g/cm³

Shelf life from production

24 Month

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Premium lambswool

POLHOOD-LMBWOL-PREMIUM-BLACK-D135MM

For economical removal of scratched, dull and partially ground paint areas.
Lambswool polishing pad, white

POLHOOD-LMBWOL-HOKLP-D195MM

For professional polishing work on heavily stressed and weathered paint surfaces.
x 1 pcs
Lambswool polishing pad, white

POLHOOD-LMBWOL-WHITE-D80MM

For professional polishing work on heavily stressed and weathered paint surfaces.
x 1 pcs
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
Polishing pads

POLPAD-BLUE-HARD-D90X25MM

Polishing pads in different abrasive grades
Polishing pads

POLPAD-BLUE-HARD-D145X25MM

Polishing pads in different abrasive grades
Polishing pads

POLPAD-BLUE-HARD-D170X30MM

Polishing pads in different abrasive grades
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Polishing machine PM 200-E

POLMA-EL-(PM200-E)

Powerful polishing and burnishing machine in a compact and handy design
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Clay series cleaning sponge

POLSPNG-BLACK-L110-W70-H40

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Clay series cleaning pad

POLPAD-CLAY-BLACK-D150MM

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Clay series cleaning glove

CLNGLOV-HALF-L210-W140MM

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Clay series cleaning cloth

POLPAD-TOWEL-L320-W300MM

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Clay Polish and Cleaner

POLCOMPD-200G

Synthetic clay used for the removal of spray mist and other contaminants
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information