Tapered pin with female thread, unhardened DIN 7978, plain steel, unhardened
DIN 7978 plain unhardened steel
PIN-TAP-DIN7978-UNHDND-A-10X100
Art.-no. 024710 100
EAN 4045727561126
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Notice
DIN 7978 was withdrawn and superseded by DIN EN ISO 8736 (some other nominal lengths changed).
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 100 mm |
Connection thread (D) | M6 |
Thread length (metric thread) (t1) | 10 mm |
Hole depth (t2) | 16 mm |
Standards | DIN 7978 |
Form | A |
Material | Steel |
Surface | Plain |
Design | Ground, Unhardened |
RoHS-compliant | Yes |