Welcome to Würth Sri Lanka For trade customers only

Limited edition tool case

TL-SET-(RW EDITION)-50PCS

Art.-no. 09652021

EAN 4062856609178

Individual price display after login
Limited edition tool case

Art.-no. 09652021

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

50 pieces. Tool case with Reinhold Würth signature. Würth will donate 2 euro to a charitable organisation from the proceeds of each set sold.
  • Compact case filled with tools in a two-tone design

  • Suitable for use on the go or for simple repairs in the workshop

  • The aluminium flap closure ensures safe transportation of the tools


Scope of delivery:


  • 1 x tape measure, 3 metres

  • 1 x adjustable wrench, 8 inch - 24 mm max.

  • 1 x cross-peen hammer, 300 g

  • 1 x bit holder, 1/4 inch, 30 mm

  • 1 bit, 1/4 inch, for each of the following: TX10, TX15, TX20, TX25, TX30

  • 1 bit, 1/4 inch, for each of the following: PH1, PH2

  • 1 x bit, 1/4 inch, flat 0.8 x 5.5

  • 1 x bit, 1/4 inch, RW10, RW20, RW30, RW40

  • 1 x bit, 1/4 inch, PZ2

  • 1x hexagon socket bit for each of the following: 3, 4, 5 mm

  • 1 bit holder, 1/4 inch, magnetic 60 mm

  • 1 x Allen key in each of the following sizes: 2, 2.5, 3, 4, 5, 6 mm

  • 1 x ratchet, 1/4 inch

  • 1 x cardan joint, 1/4 inch

  • 1 x extension, 1/4 inch, 100 mm

  • 1 x socket in each of the following sizes: 1/4 inch; 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm

  • 1 screwdriver handle, 1/4 inch

  • 1 screwdriver, flat, in each of the following sizes: 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm

  • 1 screwdriver for each of the following: PH1, PH2

  • 1 x combination pliers, 180 mm

  • 1 x snipe-nose pliers, 160 mm

  • 1 cutter, 18 mm
Notice

In addition to the stated scope of delivery, you will also receive 1 Allen key in each of the following sizes: 2, 2.5, 3, 4, 5, 6 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

50 PCS

Length x width x height

335 x 273 x 82 mm

Limited edition tool case including:
1 x
Slotted screwdriver with round shank

SCRDRIV-SL-1,2X6,5X150

Description:
Thickness of cutting edge x width of cutting edge: 1.2 x 6.5 mm Blade length: 150 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver slotted slim with round shank

SCRDRIV-SL-0,6X3,5X100

Description:
Thickness of cutting edge x width of cutting edge: 0.6 x 3.5 mm Blade length: 100 mm
Slim, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
PH screwdriver with round shank

SCRDRIV-PH1X80

Description:
PH1 Blade length: 80 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
PH screwdriver with round shank

SCRDRIV-PH2X100

Description:
PH2 Blade length: 100 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver with 1/4 inch tip with square drive at the end of the handle

SCRDRIV-1/4IN-SKT-L225MM

Description:
Blade length: 110 mm;1/4 inch
Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
C 6.3 slotted bit (1/4 inch)
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Thickness of cutting edge x width of cutting edge: 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
C 6.3 PH bit (1/4 inch)
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1 Length: 25 mm Steel
With colour-coding
Quantity: 1 x
C 6.3 PH bit (1/4 inch)
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2 Length: 25 mm Steel
With colour-coding
Quantity: 1 x
C 6.3 PZ bit (1/4 inch)
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2 Length: 25 mm
Quantity: 1 x
DIN 7427 adapter (1/4 inch) non-magnetic
1 x
DIN 7427 adapter (1/4 inch) non-magnetic

CONPCE-BIT-4PT-1/4INXHEX-1/4IN

Description:
1/4 inch
Practical adapter for many tools
Quantity: 1 x
Universal holder, magnetic with quick-change chuck and permanent magnet
1 x
Universal holder, magnetic with quick-change chuck and permanent magnet

HOLD-BIT-QCCHUK-MAGN-1/4X1/4IN-L60MM

Description:
Length: 60 mm Blade length: 25 mm
Robust quick-change bit holder with secure bit fit and high power transmission
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW10-PINK-1/4IN-L25MM

Description:
RW10
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
RW20
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW30-LUMINOUSYELLOW-1/4IN-L25MM

Description:
RW30
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
RW® bit

BIT-RW40-LUMINOUSPINK-1/4IN-L25MM

Description:
RW40
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
1/4 inch ratchet with turntable switching

REVRTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm
Quantity: 1 x
1/4 inch extension
1 x
1/4 inch extension

EXT-1/4IN-L100MM

Description:
100 mm Length in inches: 4 in
Quantity: 1 x
1/4 inch cardan joint
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Length: 33 mm
Quantity: 1 x
1 x
Pocket tape measure with plastic housing

MSRETPE-POKT-W16MM-L3M

Description:
3 m Width of band: 16 mm Steel
High-quality tape measure with plastic housing, movable end hook and removable belt clip
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

SNPNOSEPLRS-SR-BLACK/RED-L160MM

Description:
160 mm Jaws length: 52 mm
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-BLACK/RED-L180MM

Description:
Length: 180 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
Adjustable open-end wrench
1 x
Adjustable open-end wrench

OPNENDWRNCH-ADJ-(WS0-30)

Description:
Max. width across flats: 30 mm Length: 207 mm Chrome plated
Clockwise model with metric scale for rapid and reliable identification of width across flats
Quantity: 1 x
1 x
1C cutter knife with slider

CUTTER-RED-H18MM-L160MM

Description:
Length: 160 mm; Blade width: 18 mm
With automatic blade locking for convenient one-hand operation
Quantity: 1 x
Machinist's hammer German design in accordance with DIN 1041
1 x
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-300G

Description:
300 g Length: 300 mm
Double scutch ash handle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information