For detailed information, other images and documents, please select individual articles from the following table.
Limited edition tool case
50 pieces. Tool case with Reinhold Würth signature. Würth will donate 2 euro to a charitable organisation from the proceeds of each set sold.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
- Compact case filled with tools in a two-tone design
- Suitable for use on the go or for simple repairs in the workshop
- The aluminium flap closure ensures safe transportation of the tools
Scope of delivery:
- 1 x tape measure, 3 metres
- 1 x adjustable wrench, 8 inch - 24 mm max.
- 1 x cross-peen hammer, 300 g
- 1 x bit holder, 1/4 inch, 30 mm
- 1 bit, 1/4 inch, for each of the following: TX10, TX15, TX20, TX25, TX30
- 1 bit, 1/4 inch, for each of the following: PH1, PH2
- 1 x bit, 1/4 inch, flat 0.8 x 5.5
- 1 x bit, 1/4 inch, RW10, RW20, RW30, RW40
- 1 x bit, 1/4 inch, PZ2
- 1x hexagon socket bit for each of the following: 3, 4, 5 mm
- 1 bit holder, 1/4 inch, magnetic 60 mm
- 1 x Allen key in each of the following sizes: 2, 2.5, 3, 4, 5, 6 mm
- 1 x ratchet, 1/4 inch
- 1 x cardan joint, 1/4 inch
- 1 x extension, 1/4 inch, 100 mm
- 1 x socket in each of the following sizes: 1/4 inch; 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
- 1 screwdriver handle, 1/4 inch
- 1 screwdriver, flat, in each of the following sizes: 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm
- 1 screwdriver for each of the following: PH1, PH2
- 1 x combination pliers, 180 mm
- 1 x snipe-nose pliers, 160 mm
- 1 cutter, 18 mm
In addition to the stated scope of delivery, you will also receive 1 Allen key in each of the following sizes: 2, 2.5, 3, 4, 5, 6 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!