Locking Pliers welded with straight jaws REDSTRIPE
LOKPLRS-(JAW-SR)-WELDED-L225MM
Art.-no. 5772003110
EAN 4099618797750
Register now and access more than 2,000 products
Locking pliers for clamping tool designed to firmly grip and lock onto objects. The adjustable mechanism that allows the user to control the jaw width, and once set, they can lock into place, applying consistent pressure on the workpiece.
- Body made from rolled steel with nickel-plated finish for corrosion resistance and long life.
- Construction of adjustable jaw, locking mechanism for griping , bending or shaping tasks.
- Hands-free operation
- Adjustable jaw width for strong and secure grip
- Time saving and can be used for many applications
- Over-tightening the grip may damage the workpiece
- Caution while using on soft materials
- Avoid creating clearance between parts and misalignment of the jaws.
- Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
- Never use these pliers in applications involving live electrical outlets.
To maximize the lifespan , it is advisable to apply Rost Off on the surface and the joint opening.
ASME B107.24
Datasheets(X)
- Gripping and holding objects in automotive repairs.
- Clamping during welding or soldering
- Metal fabrication , carpentry and plumbing work
- Assembling and disassembling parts in automotive repair
Need to clean and lubricate and maintain locking pliers properly because locking mechanism may wear out, causing the pliers to slip and rust or dirt can degrade their performance.
Avoid cleaning the handle with solvents or chemicals that damage the material.
Length | 225 mm |
Min./max. clamping width | 0-51 mm |
Material | Steel |
Surface | Nickel plated |
Product weight (per item) | 537.000 g |