Welcome to Würth Sri Lanka For trade customers only

Low-cut safety shoe S3 with steel toe cap

SAFESH-S3-LOWCUT-BLACK-SZ42

Art.-no. 1931220042

EAN 4099618905278

Individual price display after login
Low-cut safety shoe S3 with steel toe cap

Art.-no. 1931220042

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

42

Material of shoes upper

Cowhider leather with textile insert

Safety category

S7

Foot width

12 (comfort width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information