Mini-tester
Mini tester AC/DC
TEST-(ELMO MINI)-(6-400V)
Art.-no. 071553 06
EAN 4011231742849
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For direct and alternating current (DC/AC)
With polarity determination (+/–)
For a voltage range of 6–400 V
Displays 6 V/12 V/24 V/50 V/120 V/230 V/400 V via LED
Protection rating: IP65
Product information
Datasheets(X)
Display | LED |
Min./max. voltage range AC | 6-400 V/AC |
Min./max. voltage range DC | 6-400 V/DC |
Polarity testing | Yes (+/- LED) |
IP protection class | IP 65 |
Overvoltage protection category | CAT III/400 V |