Welcome to Würth Sri Lanka For trade customers only

SCREWDRVIER TX (TX) NO HOLE - 8 PIECES

SCRDRIV-SORT-(TX8-30)-8PCS

Art.-no. 575193481

EAN 4099618564185

Individual price display after login
SCREWDRVIER TX (TX) NO HOLE - 8 PIECES

Art.-no. 575193481

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Comprehensive 8-piece TX screwdriver set for precise and versatile applications, covering a wide range of common sizes.
  • Versatile assortment with star-like TX tips suited for increased torque transmission and secure fastening across a range of tasks.

  • Crafted from durable S2 steel alloy, offering excellent shock resistance and blade flexibility to withstand torsion during use.

  • Black tips provide enhanced grip in the screw recess, reducing the risk of slipping and preventing potential damage to delicate surfaces.

  • Ergonomic 2K handles ensure a comfortable grip with a combination of rigid plastic and soft, non-slip material, making them ideal for extended work sessions, even in slippery or greasy conditions.

  • Wide and clearly visible markings enable quick identification, helping you efficiently select the right tool for the job.

  • Practical design with an integrated hole, making the screwdrivers easy to store, carry, or tether while working at heights.

  • Includes a comprehensive selection of TX sizes to handle a wide array of applications, from vehicles and electronics to furniture assembly.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8 PCS

Included in delivery

TX8, TX9, TX10, TX15, TX20, TX25, TX27, TX30

Width x height x depth

168 x 38 x 300 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information