Welcome to Würth Sri Lanka For trade customers only

Organic longlife Antifreeze coolant

Radiator anti-freeze hybrid organic P-OAT
CL-ORGAN-GREEN-(-18DGR)-4LTR

Art.-no. 0892180004
EAN 4046777153569

Prices for customers after login
Organic longlife Antifreeze coolant

Art.-no. 0892180004

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Organic acid coolant and antifreeze products
  • Prevent the coolant from overheating

  • Protect the water tank from rust

  • Protect the engine from corrosion

  • Does not contain silicate, phosphate, borate and other inorganic salt which might bring harm to environment

  • Improve vehicle performance

  • Suitable for gasoline and diesel engine water tanks

  • Stable chemical performance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

4.500 kg

Density/conditions

1.036 g/cm³ / at 23°C

Weight of content

4144 g

Colour

Green

Chemical basis

Ethylene glycol

Contents

4 l

Shelf life from production/conditions

36 Month / at 10°C to 25°C

Freezing point

-18 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information