Welcome to Würth Sri Lanka For trade customers only

PU coiled compressed-air spiral hose set 1500 series

PU coiled pneumatic hose set series 1500
PNHOSE-COIL-KIT-S1500-ID8MM-L8M-3PCS

Art.-no. 0699940811

EAN 4050641982001

Individual price display after login
PU coiled compressed-air spiral hose set 1500 series

Art.-no. 0699940811

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Highly resistant and durable PU coiled pneumatic hose with mounted 1500-series fittings

Complete with Series 1500 plug-in nipple and quick-action coupling.


Ready to use.



Straight ends simplify work.


High working comfort.



Maximum operating pressure of 10 bar.


High safety factor for user.

Notice

Always be aware of the maximum working pressure of the hose. Using hoses not suitable for compressed air can cause accidents. We recommend a minimum working pressure of 300 psi.


The recommended working pressure for pneumatic tools is 90 psi.


The use of a filter regulator is important in order to remove possible contaminants from the compressed air stream as well maintains the correct pressure levels.


Not suitable for painting work


Not suitable for particularly moist environments and for use with water

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Professional use in mechanical and tire workshops, bodyshops, metalworking and carpentry.

Max. operating pressure

10 bar

Inner hose diameter

8 mm

Outer diameter of hose (A)

12 mm

Working length

8 m

Length (elongated state)

10 m

Diameter (D)

65 mm

Number of pieces in assortment/set

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information