Welcome to Würth Sri Lanka For trade customers only

Pin Punch 6 pc Set REDSTRIPE

Pin punch assortment 6pcs REDSTRIPE
PINPNCH-SORT-6PCS

Art.-no. 5750140006

EAN 4068362027598

Individual price display after login
Pin Punch 6 pc Set REDSTRIPE

Art.-no. 5750140006

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Great Set designed for driving out or inserting pins in machinery, automotive applications, and other mechanical work

Maximum Durability and Resistance


Made from 60CRV steel that has been heat-treated



High Performance even under heavy use


Hardened tip and tempered striking end ensuring long-lasting performance



Ready for precise work


Tapered tip ensures a secure fit into pin holes, minimizing the risk of slipping and reducing the chance of damaging pins or surrounding parts



Versatile Usage


Perfect for removing or installing tapered, roll, and straight pins in automotive repair, machinery maintenance, or general mechanical work



In accordance with DIN 6450 form C with hardened impact head

Notice
  • Do not use damaged or worn punches and regularly inspect pin punch before use.

  • Avoid using wrong size punch (not too small or too large) because it will lead slipping and damage the pin or misalignment.

  • Do not use on extremely hardened or brittle materials without proper care.

  • Avoid using very soft materials like plastic or aluminum without proper care because it can leave marks on the job.

  • Do not use rusted , reheat, grind, weld, or redress the pin punch.

DIN 6450

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Automotive workshop repair , machinery and maintenance.

  • Construction and wood working

  • General maintenance work.
Instructions
  • Keep your hands carefully when using a punch.

  • Always wear protective glasses to prevent fragments from reaching your eyes when using a pin punch.

  • Always wear proper hand gloves to safeguard the fingers.

  • Use the correct pin punch size and hammer or mallet.

  • Do not use oily or greasy pin punch and wipe down before and after use.

  • Apply Rost off to prevent rust when working humid or wet environments.

  • Storage the pin punch in tool box or proper holding place.

Number of pieces in assortment/set

6 PCS

Pin Punch 6 pc Set REDSTRIPE including:
0 x
Pin Punch Type C with hardened impact head REDSTRIPE

PINPNCH-2MM-L150MM

Description: Designed for driving out or inserting pins in machinery, automotive applications, and other mechanical work
Quantity: 0 x
0 x
Pin Punch Type C with hardened impact head REDSTRIPE

PINPNCH-3MM-L150MM

Description: Designed for driving out or inserting pins in machinery, automotive applications, and other mechanical work
Quantity: 0 x
0 x
Pin Punch Type C with hardened impact head REDSTRIPE

PINPNCH-4MM-L150MM

Description: Designed for driving out or inserting pins in machinery, automotive applications, and other mechanical work
Quantity: 0 x
0 x
Pin Punch Type C with hardened impact head REDSTRIPE

PINPNCH-5MM-L150MM

Description: Designed for driving out or inserting pins in machinery, automotive applications, and other mechanical work
Quantity: 0 x
0 x
Pin Punch Type C with hardened impact head REDSTRIPE

PINPNCH-6MM-L150MM

Description: Designed for driving out or inserting pins in machinery, automotive applications, and other mechanical work
Quantity: 0 x
0 x
Pin Punch Type C with hardened impact head REDSTRIPE

PINPNCH-8MM-L150MM

Description: Designed for driving out or inserting pins in machinery, automotive applications, and other mechanical work
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information