Pipe clamp, two-part, with rubber
Pipe clamp, two-part, with rubber, others
PIPCLMP-(BASIC/2GS)-M8/10-(32-35MM)
TIPP
Art.-no.
0543202035
EAN 4048539201204
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Min./max. grip range (ØD) | 32-35 mm |
Suitable for steel pipe DIN 2440, DIN 2448 | 1 inch |
Connection thread (G) | M8 |
Permissible load | 1500 N |
Min./max. temperature resistance | -30 to 110 °C |
Silicone-free | Yes |
Building material class | B2 - Normally inflammable |
DIN | 4109 |