Welcome to Würth Sri Lanka For trade customers only

Pocket tape measure, magnetic, 2-component PT18

Pocket tape measure magnet 2C PT18
MSRETPE-POKT-MAGN-2C-PT18-W25MM-L5M

Art.-no. 071465 035

EAN 4056807790626

Individual price display after login
Pocket tape measure, magnetic, 2-component PT18

Art.-no. 071465 035

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

High-quality pocket tape measure with shock-proof 2-component plastic housing, double-sided painted tape and magnetic end hook.
  • With 2-component lock button

  • Triple riveted end hooks guarantee a long service life

  • Movable end hooks for internal and external measurements

  • Complies with EC accuracy class 2

  • Excellent readability thanks to double-sided printing on the tape (top is yellow, bottom is white)

  • With belt clip and wrist strap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range (L max)

5 m

Width of band (b)

25 mm

Material of housing

Plastic

Accuracy class

II

Maximum extension before the tape bends (vertical)

360 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information